Abrasive Belt
- Mfr # 7100191115
- Zoro # G424480447
product price:Â
$
87.99
/ea
Sold in multiples of 10 for
$879.90
Key Features
Overall Width
6 in
Belt Joint Type
Butt Joint
Abrasive Type
Coated
Backing Weight
X
Flexibility Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100191115
- Zoro #
- G424480447
- UPC #
- 00638060725740
- Country of Origin
- United States
Dimensions
- Overall Width
- 6 in
- Overall Length
- 132 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Backing Weight
- X
- Flexibility Type
- No
- Grit
- A160
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Water
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- 347FC
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A160, Series 347FC, Grade Not Applicable, Overall Length 132 in, Overall Width 6 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type No, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.