Abrasive Belt
- Mfr # 7100191597
- Zoro # G024480403
product price:Â
$
19.35
/ea
Sold in multiples of 50 for
$967.50
Key Features
Belt Joint Type
Butt Joint
Overall Length
132 in
Backing Weight
YF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100191597
- Zoro #
- G024480403
- UPC #
- 00638060726099
- Country of Origin
- United States
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Maroon
- Backing Material
- Cloth
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Type
- Coated
- Grit
- 50
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Series
- 784F
- Flexibility Type
- Single
- Bond Type
- Resin
- Wire Color
- Maroon
Dimensions
- Overall Length
- 132 in
- Overall Width
- 1 3/4 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 784F, Grade Not Applicable, Overall Length 132 in, Overall Width 1 3/4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.