Abrasive Belt
- Mfr # 7100194949
- Zoro # G724480161
product price:Â
$
35.35
/ea
Sold in multiples of 50 for
$1,767.50
Key Features
Grit
50
Overall Length
132 in
Series
967F
Backing Weight
YF
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100194949
- Zoro #
- G724480161
- UPC #
- 00638060730522
- Country of Origin
- United States
- Item
- Sanding Belt
- Grit
- 50
- Series
- 967F
- Backing Weight
- YF
- Bond Type
- Resin
- Abrasive Material
- Ceramic
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Color
- Maroon
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Wire Color
- Maroon
Dimensions
- Overall Length
- 132 in
- Overall Width
- 2 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 967F, Grade Not Applicable, Overall Length 132 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.