Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100205948
- Zoro # G824480504
product price:Â
$
7.35
/ea
Sold in multiples of 200 for
$1,470.00
Key Features
Belt Joint Type
Butt Joint
Overall Length
42 in
Bond Type
Resin
Abrasive Material
Ceramic
Series
967F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100205948
- Zoro #
- G824480504
- UPC #
- 00068060530578
- Country of Origin
- United States
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Abrasive Material
- Ceramic
- Series
- 967F
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Flexibility Type
- L
- Color
- Maroon
- Backing Weight
- YF
- Grit
- 60
- Backing Material
- Cloth
- Wire Color
- Maroon
Dimensions
- Overall Length
- 42 in
- Overall Width
- 1/2 in
- Length
- 42 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 967F, Grade Not Applicable, Overall Length 42 in, Overall Width 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type L, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.