Abrasive Belt
- Mfr # 7100211207
- Zoro # G024480540
product price:Â
$
118.99
/ea
Sold in multiples of 50 for
$5,949.50
Free Shipping & Returns
Key Features
Overall Width
4 in
Coating Coverage
Closed
Backing Material
Cloth
Color
Red
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100211207
- Zoro #
- G024480540
- UPC #
- 00638060555743
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Length
- 251 in
- Length
- 251 in
Details
- Item
- Sanding Belt
- Coating Coverage
- Closed
- Backing Material
- Cloth
- Color
- Red
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Series
- 984F
- Grit
- 60
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Ceramic
- Backing Weight
- YF
- Bond Type
- Resin
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Not Applicable, Overall Length 251 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.