Abrasive Belt
- Mfr # 7100232740
- Zoro # G124480488
product price:Â
$
418.99
/ea
Sold in multiples of 100 for
$41,899.00
Free Shipping & Returns
Key Features
Overall Width
12 in
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Backing Weight
ZF
Flexibility Type
Single
Belt Joint Type
Butt Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100232740
- Zoro #
- G124480488
- UPC #
- 00638060775899
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Length
- 179 1/2 in
- Length
- 179 1/2 in
Details
- Item
- Sanding Belt
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Weight
- ZF
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Grit
- 20
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Bond Type
- Resin
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Series
- 966F
- Color
- Maroon
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 20, Series 966F, Grade Not Applicable, Overall Length 179 1/2 in, Overall Width 12 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight ZF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.