Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100232745
- Zoro # G424480164
product price:Â
$
627.99
/ea
Sold in multiples of 50 for
$31,399.50
Free Shipping & Returns
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Backing Weight
ZF
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Belt Joint Type
Butt Joint
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100232745
- Zoro #
- G424480164
- UPC #
- 00638060775950
- Country of Origin
- United States
Dimensions
- Overall Length
- 179 1/2 in
- Overall Width
- 18 in
- Length
- 179 1/2 in
Details
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- ZF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Ceramic
- Bond Type
- Resin
- Backing Material
- Cloth
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Grit
- 20
- Abrasive Type
- Coated
- Color
- Maroon
- Series
- 966F
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 20, Series 966F, Grade Not Applicable, Overall Length 179 1/2 in, Overall Width 18 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight ZF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.