Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100232747
- Zoro # G424480379
product price:Â
$
333.99
/ea
Sold in multiples of 100 for
$33,399.00
Free Shipping & Returns
Key Features
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Coating Coverage
Closed
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Color
Red
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100232747
- Zoro #
- G424480379
- UPC #
- 00638060775967
- Country of Origin
- United States
Dimensions
- Overall Length
- 179 1/2 in
- Overall Width
- 12 in
- Length
- 179 1/2 in
Details
- Item
- Sanding Belt
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Coating Coverage
- Closed
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Red
- Bond Type
- Resin
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Abrasive Type
- Coated
- Grit
- 36
- Abrasive Material
- Ceramic
- Backing Material
- Cloth
- Series
- 984F
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 984F, Grade Not Applicable, Overall Length 179 1/2 in, Overall Width 12 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.