Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100245878
- Zoro # G324480608
product price:Â
$
85.45
/ea
Sold in multiples of 5 for
$427.25
Key Features
Color
Red
Coating Coverage
Closed
Backing Weight
XF
Abrasive Material
Aluminum Oxide
Grit
220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100245878
- Zoro #
- G324480608
- UPC #
- 00638060588963
- Country of Origin
- United States
Dimensions
- Overall Width
- 25 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Item
- Sanding Belt
- Color
- Red
- Coating Coverage
- Closed
- Backing Weight
- XF
- Abrasive Material
- Aluminum Oxide
- Grit
- 220
- Bond Type
- Resin
- Resistance Properties
- Heat
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Series
- 384F
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 220, Series 384F, Grade Not Applicable, Overall Length 60 in, Overall Width 25 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.