Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100247153
- Zoro # G324480189
product price:Â
$
51.79
/ea
Sold in multiples of 50 for
$2,589.50
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
253FA
Coating Coverage
Closed
Grit
A6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100247153
- Zoro #
- G324480189
- UPC #
- 00638060885925
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 1/2 in
- Overall Length
- 299 in
- Length
- 299 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Series
- 253FA
- Coating Coverage
- Closed
- Grit
- A6
- Backing Material
- Cloth
- Backing Weight
- XF
- Flexibility Type
- Single
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Resistance Properties
- Water
- Bond Type
- Resin
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A6, Series 253FA, Grade Not Applicable, Overall Length 299 in, Overall Width 1 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.