Abrasive Belt
- Mfr # 7100255983
- Zoro # G824480252
product price:Â
$
65.69
/ea
Sold in multiples of 50 for
$3,284.50
Key Features
Backing Material
Cloth
Belt Joint Type
Butt Joint
Flexibility Type
L
Overall Length
132 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100255983
- Zoro #
- G824480252
- UPC #
- 00638060595183
- Country of Origin
- United States
Dimensions
- Overall Length
- 132 in
- Overall Width
- 3 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Flexibility Type
- L
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Weight
- ZF
- Bond Type
- Resin
- Coating Coverage
- Closed
- Series
- 967F
- Abrasive Type
- Coated
- Color
- Maroon
- Grit
- 36
- Abrasive Material
- Ceramic
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 967F, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight ZF, Flexibility Type L, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.