Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100259914
- Zoro # G124480464
product price:Â
$
11.19
/ea
Sold in multiples of 20 for
$223.80
Key Features
Overall Width
1/2 in
Bond Type
Resin
Series
SC-BL
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100259914
- Zoro #
- G124480464
- UPC #
- 00638060890189
- Country of Origin
- United States
- Item
- Sanding Belt
- Bond Type
- Resin
- Series
- SC-BL
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Non-Woven
- Backing Material
- Scrim
- Belt Joint Type
- Butt Joint
- Grade
- Medium
- Flexibility Type
- Semi-Flexible
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Medium, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.