Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100276415
- Zoro # G224479733
product price:Â
$
1,310.99
/ea
Sold in multiples of 40 for
$52,439.60
Free Shipping & Returns
Key Features
Series
966F
Flexibility Type
Full
Overall Width
65 in
Grit
50
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100276415
- Zoro #
- G224479733
- UPC #
- 00638060898840
- Country of Origin
- United States
- Item
- Sanding Belt
- Series
- 966F
- Flexibility Type
- Full
- Grit
- 50
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Ceramic
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Bond Type
- Resin
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Color
- Maroon
- Backing Weight
- YF
- Wire Color
- Maroon
Dimensions
- Overall Width
- 65 in
- Overall Length
- 126 in
- Length
- 126 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 966F, Grade Not Applicable, Overall Length 126 in, Overall Width 65 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.