Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100301310
- Zoro # G224480241
product price:Â
$
277.99
/ea
Sold in multiples of 5 for
$1,389.95
Free Shipping & Returns
Key Features
Backing Weight
XF
Bond Type
Resin
Color
Maroon
Grit
150
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100301310
- Zoro #
- G224480241
- UPC #
- 00638060621103
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Weight
- XF
- Bond Type
- Resin
- Color
- Maroon
- Grit
- 150
- Coating Coverage
- Closed
- Series
- 784F
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Wire Color
- Maroon
Dimensions
- Overall Width
- 45 in
- Overall Length
- 87 in
- Length
- 87 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 150, Series 784F, Grade Not Applicable, Overall Length 87 in, Overall Width 45 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.