Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100302721
- Zoro # G624480339
product price:Â
$
38.65
/ea
Sold in multiples of 25 for
$966.25
Key Features
Abrasive Type
Coated
Backing Material
Cloth
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Belt Joint Type
Butt Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100302721
- Zoro #
- G624480339
- UPC #
- 00068060661654
- Country of Origin
- United States
Dimensions
- Overall Length
- 91 in
- Overall Width
- 4 in
- Length
- 91 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
- Color
- Purple
- Abrasive Material
- Ceramic
- Grit
- 80
- Series
- 970DZ
- Flexibility Type
- Single
- Backing Weight
- Y
- Coating Coverage
- Open
- Bond Type
- Resin
- Wire Color
- Purple
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series 970DZ, Grade Not Applicable, Overall Length 91 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight Y, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.