Abrasive Belt
- Mfr # 7100320157
- Zoro # G324480288
product price:Â
$
7.45
/ea
Sold in multiples of 100 for
$745.00
Key Features
Overall Width
1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Flexibility Type
Semi-Flexible
Belt Joint Type
Butt Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100320157
- Zoro #
- G324480288
- UPC #
- 00068060662187
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Flexibility Type
- Semi-Flexible
- Belt Joint Type
- Butt Joint
- Grade
- Coarse
- Color
- Brown, Purple
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Series
- DF-BL
- Backing Material
- Scrim
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Brown, Purple
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series DF-BL, Grade Coarse, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Color Brown, Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.