Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100320404
- Zoro # G524480552
product price:Â
$
31.99
/ea
Sold in multiples of 50 for
$1,599.50
Key Features
Resistance Properties
Water
Overall Length
137 3/4 in
Abrasive Type
Coated
Bond Type
Resin
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100320404
- Zoro #
- G524480552
- UPC #
- 00638060629758
- Country of Origin
- United States
- Item
- Sanding Belt
- Resistance Properties
- Water
- Abrasive Type
- Coated
- Bond Type
- Resin
- Backing Weight
- X
- Coating Coverage
- Closed
- Flexibility Type
- Full
- Color
- Gray
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- A45
- Series
- 237AA
- Abrasive Material
- Aluminum Oxide
- Wire Color
- Gray
Dimensions
- Overall Length
- 137 3/4 in
- Overall Width
- 1 3/4 in
- Length
- 137 3/4 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A45, Series 237AA, Grade Not Applicable, Overall Length 137 3/4 in, Overall Width 1 3/4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.