Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100324571
- Zoro # G324480080
product price:Â
$
379.99
/ea
Sold in multiples of 5 for
$1,899.95
Free Shipping & Returns
Key Features
Overall Width
12 in
Abrasive Material
Ceramic
Backing Weight
YF
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100324571
- Zoro #
- G324480080
- UPC #
- 00068060110046
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Length
- 180 in
- Length
- 180 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Ceramic
- Backing Weight
- YF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Color
- Purple
- Belt Joint Type
- Butt Joint
- Grit
- 36
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Bond Type
- Resin
- Flexibility Type
- Single
- Series
- 1184F
- Coating Coverage
- Closed
- Wire Color
- Purple
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 1184F, Grade Not Applicable, Overall Length 180 in, Overall Width 12 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.