Abrasive Belt
- Mfr # 7100329146
- Zoro # G224480517
product price:Â
$
64.99
/ea
Sold in multiples of 50 for
$3,249.50
Key Features
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Bond Type
Resin
Resistance Properties
Heat, Tear, Water
Flexibility Type
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100329146
- Zoro #
- G224480517
- UPC #
- 00638060634165
- Country of Origin
- United States
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Bond Type
- Resin
- Resistance Properties
- Heat, Tear, Water
- Flexibility Type
- Single
- Backing Material
- Cloth
- Backing Weight
- XF
- Abrasive Material
- Silicon Carbide
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- P220
- Series
- 461F
Dimensions
- Overall Width
- 5 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Closed, Grit P220, Series 461F, Grade Not Applicable, Overall Length 132 in, Overall Width 5 in, Resistance Properties Heat, Tear, Water, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.