Abrasive Belt
- Mfr # 7100333554
- Zoro # G124480549
product price:Â
$
194.99
/ea
Sold in multiples of 2 for
$389.98
Free Shipping & Returns
Key Features
Coating Coverage
Open
Backing Material
Cloth
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Series
767F
Backing Weight
YF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100333554
- Zoro #
- G124480549
- UPC #
- 00638060636299
- Country of Origin
- United States
Dimensions
- Overall Length
- 103 in
- Overall Width
- 24 in
- Length
- 103 in
Details
- Item
- Sanding Belt
- Coating Coverage
- Open
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- 767F
- Backing Weight
- YF
- Grit
- 36
- Abrasive Type
- Coated
- Color
- Red
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Full
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Material
- Ceramic
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 36, Series 767F, Grade Not Applicable, Overall Length 103 in, Overall Width 24 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.