Abrasive Belt
- Mfr # 7100336875
- Zoro # G424480652
product price:Â
$
39.15
/ea
Sold in multiples of 50 for
$1,957.50
Key Features
Grit
36
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Backing Material
Cloth
Belt Joint Type
Butt Joint
Overall Length
89 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100336875
- Zoro #
- G424480652
- UPC #
- 00068060111289
- Country of Origin
- United States
Dimensions
- Overall Length
- 89 3/4 in
- Overall Width
- 2 in
- Length
- 89 3/4 in
Details
- Item
- Sanding Belt
- Grit
- 36
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Series
- 1184F
- Abrasive Material
- Ceramic
- Bond Type
- Resin
- Coating Coverage
- Closed
- Backing Weight
- YF
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Color
- Purple
- Wire Color
- Purple
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 1184F, Grade Not Applicable, Overall Length 89 3/4 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.