Abrasive Belt
- Mfr # 7100341357
- Zoro # G024480564
product price:Â
$
43.89
/ea
Sold in multiples of 50 for
$2,194.50
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Backing Material
Cloth
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Backing Weight
YF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100341357
- Zoro #
- G024480564
- UPC #
- 00068060111494
- Country of Origin
- United States
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Flexibility Type
- Single
- Bond Type
- Resin
- Series
- 984F
- Grit
- 120
- Color
- Red
- Wire Color
- Red
Dimensions
- Overall Width
- 4 in
- Overall Length
- 91 in
- Length
- 91 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series 984F, Grade Not Applicable, Overall Length 91 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.