Abrasive Belt
- Mfr # 7100355711
- Zoro # G223946878
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Backing Weight
YF
Backing Material
Cloth
Belt Joint Type
Butt Joint
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100355711
- Zoro #
- G223946878
- UPC #
- 00638060641149
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Length
- 168 in
- Length
- 168 in
Details
- Item
- Sanding Belt
- Backing Weight
- YF
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Series
- 1184F
- Color
- Purple
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Grit
- 36
- Flexibility Type
- Single
- Wire Color
- Purple
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 1184F, Grade Not Applicable, Overall Length 168 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Color Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.