Abrasive Belt
- Mfr # 7100376395
- Zoro # G624480490
product price:Â
$
828.99
/ea
Sold in multiples of 50 for
$41,449.50
Free Shipping & Returns
Key Features
Abrasive Material
Silicon Carbide
Overall Width
54 in
Coating Coverage
Closed
Backing Material
Cloth
Belt Joint Type
Butt Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100376395
- Zoro #
- G624480490
- UPC #
- 00638060552827
- Country of Origin
- United States
Dimensions
- Overall Width
- 54 in
- Overall Length
- 103 in
- Length
- 103 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Silicon Carbide
- Coating Coverage
- Closed
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Full
- Bond Type
- Resin
- Abrasive Type
- Coated
- Series
- 461F
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- YF
- Grit
- P100
- Resistance Properties
- Heat, Tear, Water
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Closed, Grit P100, Series 461F, Grade Not Applicable, Overall Length 103 in, Overall Width 54 in, Resistance Properties Heat, Tear, Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.