Abrasive Belt
- Mfr # 7100377833
- Zoro # G824480061
product price:Â
$
901.99
/ea
Sold in multiples of 40 for
$36,079.60
Free Shipping & Returns
Key Features
Belt Joint Type
Butt Joint
Grit
60
Color
Maroon
Flexibility Type
Full
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100377833
- Zoro #
- G824480061
- UPC #
- 00638060553633
- Country of Origin
- United States
Dimensions
- Overall Length
- 103 in
- Overall Width
- 54 in
- Length
- 103 in
Details
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Grit
- 60
- Color
- Maroon
- Flexibility Type
- Full
- Abrasive Material
- Ceramic
- Series
- 966F
- Coating Coverage
- Closed
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Weight
- YF
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 966F, Grade Not Applicable, Overall Length 103 in, Overall Width 54 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.