Abrasive Belt, PK10
- Mfr # 7010309166
- Zoro # G824479829
product price:Â
$
1,861.99
/pk of 10, $186.20/ea
Sold in multiples of 2Â pks for
$3,723.98
Free Shipping & Returns
Key Features
Coating Coverage
Open
Abrasive Type
Coated
Backing Material
Cloth
Flexibility Type
Single
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010309166
- Zoro #
- G824479829
- UPC #
- 00051144829576
- Country of Origin
- United States
Dimensions
- Overall Width
- 9 in
- Overall Length
- 120 in
- Length
- 120 in
Details
- Item
- Sanding Belt
- Coating Coverage
- Open
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Flexibility Type
- Single
- Bond Type
- Resin
- Series
- 464W
- Belt Joint Type
- Butt Joint
- Grit
- 600
- Abrasive Material
- Silicon Carbide
- Resistance Properties
- Chemical, Heat, Water
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- YF
- Color
- Black, Brown
- Wire Color
- Black, Brown
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Open, Grit 600, Series 464W, Grade Not Applicable, Overall Length 120 in, Overall Width 9 in, Resistance Properties Chemical, Heat, Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Black, Brown, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.