Shop 3M
See all product information
Create Account
Abrasive Belt, PK10
- Mfr # 7010327724
- Zoro # G024480076
product price:Â
$
138.99
/pk of 10, $13.90/ea
Sold in multiples of 5Â pks for
$694.95
Free Shipping & Returns
Key Features
Flexibility Type
Single
Overall Length
24 in
Abrasive Type
Coated
Backing Weight
YF
Color
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010327724
- Zoro #
- G024480076
- UPC #
- 00051119722260
- Country of Origin
- United States
Dimensions
- Overall Length
- 24 in
- Overall Width
- 3 in
- Length
- 24 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Single
- Abrasive Type
- Coated
- Backing Weight
- YF
- Color
- Maroon
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Grit
- 80
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Series
- 967F
- Abrasive Material
- Ceramic
- Coating Coverage
- Closed
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 967F, Grade Not Applicable, Overall Length 24 in, Overall Width 3 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.