Abrasive Belt, PK25
- Mfr # 7000118363
- Zoro # G424480010
product price:Â
$
1,073.99
/pk of 25, $42.96/ea
Sold in multiples of 2Â pks for
$2,147.98
Free Shipping & Returns
Key Features
Grit
A16
Flexibility Type
Full
Color
Gray
Overall Length
132 in
Resistance Properties
Heat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000118363
- Zoro #
- G424480010
- UPC #
- 00051111511992
- Country of Origin
- United States
- Item
- Sanding Belt
- Grit
- A16
- Flexibility Type
- Full
- Color
- Gray
- Resistance Properties
- Heat
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- X
- Abrasive Material
- Aluminum Oxide
- Coating Coverage
- Closed
- Series
- 237AA
- Bond Type
- Resin
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Wire Color
- Gray
Dimensions
- Overall Length
- 132 in
- Overall Width
- 3 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A16, Series 237AA, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.