Abrasive Belt, PK25
- Mfr # 7000120291
- Zoro # G824480269
product price:Â
$
756.99
/pk of 25, $30.28/ea
Sold in multiples of 2Â pks for
$1,513.98
Free Shipping & Returns
Key Features
Overall Length
132 in
Series
217EA
Resistance Properties
Heat
Belt Joint Type
Butt Joint
Grit
A45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000120291
- Zoro #
- G824480269
- UPC #
- 00051111687338
- Country of Origin
- United States
Dimensions
- Overall Length
- 132 in
- Overall Width
- 3 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Series
- 217EA
- Resistance Properties
- Heat
- Belt Joint Type
- Butt Joint
- Grit
- A45
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Full
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Bond Type
- Resin
- Color
- Tan
- Backing Weight
- JE
- Abrasive Material
- Aluminum Oxide
- Wire Color
- Tan
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A45, Series 217EA, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Tan, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.