Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cleaner Clay Bar

  • Mfr # 38070

  • Zoro # G0724647


product price: $38.19
/ea

Key Features

Container Type
Bottle
pH
7.5 to 8.8
For Use With
Water
Color
Blue, White
Container Size
7 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38070
Zoro #
G0724647
UPC #
00051131380707
Country of Origin
Brazil

Dimensions

Container Size
7 oz

Details

Item
Abrasive Cleaner Clay Bar
Container Type
Bottle
pH
7.5 to 8.8
For Use With
Water
Color
Blue, White
Standards
VOC Compliant
Features
Frequent use Helps Keep Paint and Clear Coat Free of Contaminants, Removes Foreign Particles Embedded in Automotive Paint and Clear Coat that Dulls its Sparkle and Compromises its Protective Barrier, Restores Smooth as Glass Feel
Minimum pH Level
7.5
VOC Content Weight Percentage
0 %
Series
Perfect-It Cleaner Clay
Maximum pH Level
8.8
Compatible Surface Material
Chrome, Glass, Paint
Product Form
Solid
Product Type
Polish

Description

Abrasive Cleaner Clay Bar, Product Type Polish, Series Perfect-It Cleaner Clay, Container Type Bottle, Container Size 7 oz, Product Form Solid, Color Blue, White, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Compatible Surface Material Chrome, Glass, Paint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.