Zoro Homepage

Abrasive Cloth, Roll, 1-1/2X50yd P180J, PK5

  • Mfr # 7000118527

  • Zoro # G8656415


product price: $277.99
/pk 5, $55.60/ea
Free Shipping & Returns

Key Features

Overall Length
150 ft
Overall Width
1-1/2 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
P180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118527
Zoro #
G8656415
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
150 ft
Overall Width
1-1/2 in

Details

Item
Abrasive Cloth
Abrasive Material
Aluminum Oxide
Abrasive Type
Closed Coat
Grit
P180
Backing Material
Cloth
Backing Weight
J Weight
Color
Maroon
For Use With
Hand Sanding
Application
Deburring, Finishing, Surface Preparation
Type
Roll
For Use On
Paint
Sanding Surface
Paint

Description

Abrasive Cloth, Package Quantity 5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.