Abrasive Cut-Off Wheel, Type 1, 3 in Dia, 0.04 in Thick, 3/8 in Arbor Hole Size, Ceramic
Mfr # 7100333672
Zoro # G715508652
product price: $52.49
/pk 5, $10.50/eaSold in multiples of 6 for $314.94
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
0.04 in
Connector Size
3/8 in
Primary Material Application
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100333672
Zoro #
G715508652
UPC #
04064035174262
Country of Origin
Poland
Dimensions
Overall Diameter
3 in
Overall Thickness
0.04 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Aluminum, Steel
Abrasive Material
Ceramic
Series
Cubitron 3
Maximum Operating Speed
25,465 RPM
Specification
ANSI B7.1
Primary Material Applicationn
Aluminum, Steel
Color
Black
Bond Type
Resin
Compatible Tool Type
Angle Grinder, Cut-Off Tool
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Description
Cut-Off Wheel Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.