Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, Type 1, 4 1/2 in Dia, 0.04 in Thick, 7/8 in Arbor Hole Size, Ceramic

  • Mfr # 87464

  • Zoro # G4422752


product price: $2.89
/ea
Sold in multiples of 50 for $144.50

Key Features

Wheel Type
Type 1
Overall Diameter
4 1/2 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87464
Zoro #
G4422752
UPC #
00051125874649
Country of Origin
Poland

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.04 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Silver
Maximum Operating Speed
13,300 RPM
Specification
Designed to Quickly Cut Through Metal Pipes, Tubes, Flat Sheets
Application
All Metals, Aluminum, Carbon Steel, Cast Iron, Soft Metals, Stainless Steel
Diamond Knockout
No
Color
Black
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel

Description

Abrasive Cut-Off Wheel, Abrasive Material Ceramic, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 1/2 in, Overall Thickness 0.04 in, Compatible Tool Type Angle Grinder, Primary Material Application Stainless Steel, Steel, Series Silver, Wheel Type Type 1, Maximum Operating Speed 13,300 RPM, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.