
Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 0.039 in Thick, 3/8 in Arbor Hole Size, Ceramic
Mfr # 33459
Zoro # G615508721
product price: $56.85
/pk 5, $11.37/eaSold in multiples of 6 for $341.10
Key Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
0.039 in
Connector Size
3/8 in
Primary Material Application
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33459
Zoro #
G615508721
UPC #
04064035174316
Country of Origin
Poland
Dimensions
Overall Diameter
4 in
Overall Thickness
0.039 in
Connector Size
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Primary Material Application
Aluminum, Steel
Abrasive Material
Ceramic
Series
Cubitron 3
Maximum Operating Speed
19,100 RPM
Bond Type
Resin
Compatible Tool Type
Angle Grinder, Cut-Off Tool
Primary Material Applicationn
Aluminum, Steel
Color
Black
Reinforced Status
Reinforced
Connector Type
Unthreaded Hole
Description
Cut-Off Wheel, Abrasive Material Ceramic, Grit Not Applicable, Connector Size 3/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.039 in, Compatible Tool Type Angle Grinder, Cut-Off Tool, Primary Material Application Aluminum, Steel, Series Cubitron 3, Wheel Type Type 1, Specification Not Applicable, Maximum Operating Speed 19,100 RPM, Reinforced Status Reinforced, Bond Type Resin, Color Black, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.