
Abrasive Cut-Off Wheel, Type 1, 4 in Dia, 1/8 in Thick, Precision Shaped Ceramic, 36+ Grit
Mfr # 6459
Zoro # G015807554
product price: $50.45
/pk 20, $2.52/eaKey Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/8 in
Grit
36+
Primary Material Application
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6459
Zoro #
G015807554
UPC #
-
Country of Origin
Austria
Dimensions
Overall Diameter
4 in
Overall Thickness
1/8 in
Rounded Diameter (Metric)
101.6 mm
Center Hole Dia.
3/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
36+
Primary Material Application
Carbon Steel
Abrasive Material
Precision Shaped Ceramic
Maximum Operating Speed
15,300 rpm
Attachment Type
Center Hole
For Industries
AOEM, Aerospace, General Industrial, MRO, Marine, Metalworking, Oil&Gas, Transportation & Heavy Equipment
Item Type
Wheel
Color
Black
Bond Type
Resin
Application
Beveling, Cutting, Gouging, Deburring (Standard And Heavy), Edge Finishing, Descaling, Grinding (Including Weld And Right-Angle), Tube Cutting, & Weld Removal.
Description
3M Cut and Grind Wheels are engineered to help you get more work done for your dollar. These versatile wheels serve as both a depressed center grinding wheel and a cut-off wheel, allowing you to seamlessly switch from cutting applications like back gouging to grinding a bevel without taking the time to switch out your wheel.
- Versatile, rigid reinforced resin bonded wheel can be used as both a grinding wheel and cut-off wheel
- Powered by 3M Precision-Shaped Grain for a fast cut and long abrasive life
- 3M Advanced Series Abrasives deliver a great combination of performance and value
- Designed for cutting and grinding on mild steel and stainless steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.