
Abrasive Cut-Off Wheel, Type 27, 9 in Dia, 1/8 in Thick, Precision Shaped Ceramic, 36+ Grit
Mfr # 6471
Zoro # G315807520
product price: $207.99
/pk 20, $10.40/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 27
Overall Diameter
9 in
Overall Thickness
1/8 in
Grit
36+
Primary Material Application
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6471
Zoro #
G315807520
UPC #
-
Country of Origin
Austria
Dimensions
Overall Diameter
9 in
Overall Thickness
1/8 in
Center Hole Dia.
7/8 in
Rounded Diameter (Metric)
228.6 mm
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
36+
Primary Material Application
Carbon Steel
Abrasive Material
Precision Shaped Ceramic
Maximum Operating Speed
6,650 rpm
Item Type
Wheel
Attachment Type
Center Hole
For Industries
AOEM, Aerospace, General Industrial, MRO, Marine, Metalworking, Oil&Gas, Transportation & Heavy Equipment
Application
Beveling, Cutting, Gouging, Deburring (Standard And Heavy), Edge Finishing, Descaling, Grinding (Including Weld And Right-Angle), Tube Cutting, & Weld Removal.
Color
Black
Bond Type
Resin
Description
3M Cut and Grind Wheels are engineered to help you get more work done for your dollar. These versatile wheels serve as both a depressed center grinding wheel and a cut-off wheel, allowing you to seamlessly switch from cutting applications like back gouging to grinding a bevel without taking the time to switch out your wheel.
- Versatile, rigid reinforced resin bonded wheel can be used as both a grinding wheel and cut-off wheel
- Powered by 3M Precision-Shaped Grain for a fast cut and long abrasive life
- 3M Advanced Series Abrasives deliver a great combination of performance and value
- Designed for cutting and grinding on mild steel and stainless steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.