Zoro Homepage

Abrasive Disc, 1500 Grit, Gray, PK25

  • Mfr # 7100324144

  • Zoro # G721908934


product price: $56.19
/pk 25, $2.25/ea
Sold in multiples of 4 for $224.76

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100324144
Zoro #
G721908934
UPC #
68060060617
Country of Origin
United States

Description

Abrasive Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Film, Backing Weight Not Applicable, Coating Coverage Closed, Grade Not Applicable, Grit 1500, Overall Diameter 3 in, Series 3M(TM) Trizact(TM) Hookit(TM), Resistance Properties Dust, Smear, Number of Vacuum Holes Non-Vacuum, Color Gray, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.