Abrasive Disc, 35393, 8 in, 1000, 50 discs per carton, 5 cartons per case, 20PK
- Mfr # 401Q
- Zoro # G215783023
product price:Â
$
2,264.99
/pk of 20, $113.25/ea
Free Shipping & Returns
Key Features
Disc Diameter
8 in
Abrasive Material
Silicon Carbide
Disc Backing Material
Paper
Max. Speed
6,000 rpm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 401Q
- Zoro #
- G215783023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Disc Diameter
- 8 in
Details
- Abrasive Material
- Silicon Carbide
- Grit
- 1,000
- Disc Backing Material
- Paper
- Max. Speed
- 6,000 rpm
- Color
- Black
- Backing Weight
- A Weight
- Application
- Blending, Clear Coat Blending, Fine Scratch Removal, Finishing, Paint Defect Removal, Paint Finishing, Waterproof
- Wet or Dry
- Wet or Dry
- Item Type
- Disc
- Coat Type
- Closed Coat
- Vacuum Support
- No
Description
3M Wetordry Abrasive Disc 401Q is designed for sanding applications that require a fine grit and a light touch, such as auto body sanding and paint finishing. It combines a durable, waterproof backing and fast-cutting silicon carbide mineral for consistent scratch patterns, making for easier buffing. Excellent for wet sanding to control the dust commonly generated during refined jobs.
- Ideal for jobs requiring a finer grit, where dust may be a concern
- Versatile disc can be used wet or dry on paint, primer, gel coat and metal
- Waterproof backing supports wet applications for decreased loading and a faster cut
- Silicon carbide mineral has a sharp cut for a refined finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.