Zoro Homepage

Abrasive Disc, 481W, 5", 320 Sil-Carbide

  • Mfr # 0-00-51111-55839-3

  • Zoro # G012471062


product price: $1.75
/ea
Sold in multiples of 100 for $175.00

Key Features

Grit
320
Abrasive Material
Silicon Carbide
Series
481W
Abrasive Type
Coated
Overall Diameter
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-00-51111-55839-3
Zoro #
G012471062
UPC #
-
Country of Origin
Japan

Dimensions

Overall Diameter
5 in

Details

Item
PSA Sanding Disc
Grit
320
Abrasive Material
Silicon Carbide
Series
481W
Abrasive Type
Coated
Number of Vacuum Holes
Non-Vacuum
Product Type
PSA Disc

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Silicon Carbide, Grit 320, Overall Diameter 5 in, Product Type PSA Disc, Series 481W, Number of Vacuum Holes Non-Vacuum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.