Abrasive Disc
- Mfr # 7010363776
- Zoro # G625074988
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Resistance Properties
Heat, Wear
Overall Diameter
8 in
Backing Material
Cloth
Disc Attachment Method
Pressure Sensitive Adhesive
Primary Material Application
Carbide, Cast Iron, Ceramic, Composite, Nickel, Copper, Stone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010363776
- Zoro #
- G625074988
- UPC #
- 00051144813032
- Country of Origin
- United States
- Item
- Abrasive Disc
- Resistance Properties
- Heat, Wear
- Backing Material
- Cloth
- Disc Attachment Method
- Pressure Sensitive Adhesive
- Primary Material Application
- Carbide, Cast Iron, Ceramic, Composite, Nickel, Copper, Stone
- Abrasive Type
- Coated
- Abrasive Material
- Diamond
- Coating Coverage
- Closed
- Series
- 6008J
- Backing Weight
- X
- Number of Vacuum Holes
- Non-Vacuum
- Product Type
- PSA Disc
- Maximum Operating Speed
- 7,100 RPM
- Color
- Yellow
Dimensions
- Overall Diameter
- 8 in
Description
Abrasive Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Not Applicable, Grit Not Applicable, Overall Diameter 8 in, Quick Change System Not Applicable, Series 6008J, Maximum Operating Speed 7,100 RPM, Resistance Properties Heat, Wear, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.