Abrasive Disc
- Mfr # 7010509544
- Zoro # G525075740
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Backing Weight
X
Disc Attachment Method
Pressure Sensitive Adhesive
Number of Vacuum Holes
Non-Vacuum
Overall Diameter
10 in
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010509544
- Zoro #
- G525075740
- UPC #
- 00051119234480
- Country of Origin
- United States
- Item
- Abrasive Disc
- Backing Weight
- X
- Disc Attachment Method
- Pressure Sensitive Adhesive
- Number of Vacuum Holes
- Non-Vacuum
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Series
- 6008J
- Product Type
- PSA Disc
- Abrasive Material
- Diamond
- Primary Material Application
- Carbide, Cast Iron, Ceramic, Composite, Nickel, Copper, Stone
- Backing Material
- Cloth
- Color
- Yellow
- Resistance Properties
- Heat, Wear
Dimensions
- Overall Diameter
- 10 in
Description
Abrasive Disc, Abrasive Type Coated, Abrasive Material Diamond, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Not Applicable, Grit Not Applicable, Overall Diameter 10 in, Quick Change System Not Applicable, Series 6008J, Maximum Operating Speed Not Applicable, Resistance Properties Heat, Wear, Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.