Abrasive Disc Back-up Pad 05582, Dust Free, 8 in, 1/Case
- Mfr # 5582
- Zoro # G515783310
product price:
$
95.69
/ea
Key Features
Overall Diameter
8 in
Application
Automotive Sanding, Back-up Pad, Multi-Purpose Sanding, Sanding Filler
Disc Attachment Type
PSA
Product Type
Back-up Pad
Density Rating
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5582
- Zoro #
- G515783310
- UPC #
- -
- Country of Origin
- United States
- Application
- Automotive Sanding, Back-up Pad, Multi-Purpose Sanding, Sanding Filler
- Disc Attachment Type
- PSA
- Product Type
- Back-up Pad
- Density Rating
- Medium
Dimensions
- Overall Diameter
- 8 in
Description
3M Stikit Abrasive Disc Back-up Pads perform across a large variety of auto body sanding jobs from low-speed polishing and grinding to shaping plastic filler. Durable foam construction and tapered edges maximize performance with 6- or 8-inch diameter 3M Stikit Abrasive Discs sold separately. Pads work as part of the 3M Stikit system for fast disc changes, optimizing time and disc life.
- Easily integrate higher performance into a wide range of power sanding applications
- Durable foam body provides yield for consistent abrasive contact, increases pad life
- Edges tapered 15 or 45 degrees for flat or contoured sanding jobs
- Fits right in – 5-hole, 6-hole or center mount pads to work with most orbital sanders
- StikitTM system allows quick change-outs between sanding discs and applications
- StikitTM system allows quick change-outs between sanding discs and applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.