Abrasive Disc, Ceramic, 36 Grit, PK10

  • Mfr # 7100329972

  • Zoro # G723361492


product price:  $259.99
/pk 10, $26.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100329972
Zoro #
G723361492
UPC #
50068060668795
Country of Origin
United States

Description

Abrasive Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight YF, Coating Coverage Closed, Grit 36, Overall Diameter 12 in, Product Type PSA Disc, Series 784F, Resistance Properties Heat, Wear, Number of Vacuum Holes Non-Vacuum, Color Maroon, Grade Extra Coarse, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.