
Abrasive Disc, Ceramic, 500 Grit, Coated Type, Cubitron II
Mfr # 7100330921
Zoro # G115507644
product price: $78.69
/pk 50, $1.57/eaSold in multiples of 4 for $314.76
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
Cubitron II
Backing Material
Paper
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100330921
Zoro #
G115507644
UPC #
00068060061072
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Details
Item
Abrasive Disc
Abrasive Material
Ceramic
Grit
500
Abrasive Type
Coated
Series
Cubitron II
Backing Material
Paper
Color
Purple
Backing Weight
C
Number of Vacuum Holes
170
Coating Coverage
Open
Description
Abrasive Disc, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.