Zoro Homepage

Abrasive Disc, Ceramic, 600 Grit, Coated Type, Cubitron II

  • Mfr # 7100330799

  • Zoro # G315507642


product price: $82.19
/pk 50, $1.64/ea
Sold in multiples of 4 for $328.76
Free Shipping & Returns

Key Features

Abrasive Material
Ceramic
Abrasive Type
Coated
Series
Cubitron II
Backing Material
Paper
Backing Weight
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100330799
Zoro #
G315507642
UPC #
00068060061065
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Item
Abrasive Disc
Abrasive Material
Ceramic
Grit
600
Abrasive Type
Coated
Series
Cubitron II
Backing Material
Paper
Backing Weight
C
Color
Purple
Number of Vacuum Holes
170
Coating Coverage
Open

Description

Abrasive Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.