Zoro Homepage

Abrasive Disc, Diameter: 4 Inch; Grit Type: Medium; Material: Aluminum Oxide; Attachment Type: TR

  • Mfr # 7010301231

  • Zoro # G316059256


product price: $4.99
/ea
Sold in multiples of 250 for $1,247.50

Key Features

Length
12 in
Depth
10 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010301231
Zoro #
G316059256
UPC #
51115368481
Country of Origin
United States

Dimensions

Length
12 in
Depth
10 in
Width
16 in

Description

The Standard Abrasives Quick Change Surface Conditioning GP Disc saves time preparing workpieces for final finishes and coatings by performing one-step prep work. This multi-purpose, resin-reinforced disc works with all types of metal and is load-resistant, making it a good choice for aluminum and other soft metals. It offers reliable results on flat surfaces and some edgework.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.