Abrasive Disc, Open Coating, Gold, PK50
Mfr # 7100363380
Zoro # G922588003
product price: $30.89
/pk 50, $0.62/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100363380
Zoro #
G922588003
UPC #
0068060062192
Country of Origin
Cameroon
Description
Abrasive Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 180, Overall Diameter 3 in, Series 288U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.