Zoro Homepage

Abrasive Disc, Open Coating, Gold, PK50

  • Mfr # 7100364070

  • Zoro # G122603087


product price: $27.89
/pk 50, $0.56/ea
Sold in multiples of 4 for $111.56

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100364070
Zoro #
G122603087
UPC #
0068060062178
Country of Origin
Cameroon

Description

Abrasive Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Not Applicable, Grit 150, Overall Diameter 3 in, Series 288U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gold, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.