
Abrasive Disc Roll, Blue, 6
Mfr # 36205
Zoro # G711974604
product price: $73.35
/eaSold in multiples of 5 for $366.75
Key Features
Abrasive Material
Ceramic Aluminum Oxide
Grit
150
Backing Material
Paper
Backing Weight
C Weight
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36205
Zoro #
G711974604
UPC #
-
Country of Origin
Canada
Details
Item
Abrasive Disc
Abrasive Material
Ceramic Aluminum Oxide
Grit
150
Backing Material
Paper
Backing Weight
C Weight
Color
Blue
Vacuum Hole Design
No Hole
Application
Coarse Sanding, Featheredging, Filler Shaping, General Purpose Sanding, Machine Sanding, Paint Removal, Paint Sanding, Paint Stripping, Random Orbital Sanding, Sanding, Sanding Filler
Disc Dia
6 in
Sanding Method
Hand, Machine
Wet or Dry
Dry
Description
Abrasive Disc Roll,Blue,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.