Shop 3M
See all product information
Create Account
Abrasive Flap Disc, PK10
- Mfr # 7010308943
- Zoro # G025066330
product price:Â
$
137.99
/pk of 10, $13.80/ea
Free Shipping & Returns
Key Features
Overall Diameter
4 in
Coating Coverage
Closed
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Ceramic
Connector Type
Threaded Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010308943
- Zoro #
- G025066330
- UPC #
- 00051141556161
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4 in
- Connector Size
- 3/8"-24
Details
- Item
- Flap Disc
- Coating Coverage
- Closed
- Primary Material Application
- Steel, Stainless Steel
- Abrasive Material
- Ceramic
- Connector Type
- Threaded Hole
- Features
- Precision-Shaped Grain
- Series
- Cubitron(TM) II 967A
- Color
- Red
- Backing Weight
- Y
- Grit
- 80
- Maximum Operating Speed
- 15,000 RPM
- Abrasive Type
- Coated
- Flap Disc Type
- Type 29
- Backing Material
- Poly-Cotton
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Ceramic, Connector Size 3/8 In.-24, Connector Type Threaded Hole, Flap Disc Type Type 29, Overall Diameter 4 in, Series Cubitron(TM) II 967A, Backing Material Poly-Cotton, Backing Weight Y, Coating Coverage Closed, Grit 80, Maximum Operating Speed 15,000 RPM, Color Red, Features Precision-Shaped Grain, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.